Beli maxpull winch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)
    61%
    Mulai

    Rp1.199.900

    MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.
    atribut:
    • Reduction Ratio: 1/4.1
  2. MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    59%
    Mulai

    Rp4.899.900

    MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Since winding and rewinding can be done with reciprocating movement of the handle in left and right directions, it can be operated even on a wall or floor surface.-For raising and lowering or traction of heavy weight objects.
  3. MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    51%
    Mulai

    Rp5.799.900

    MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
  4. MAXPUL Rotation Type Stainless Steel Winch (Electropolishing Processed) (Alat Derek Manual / Katrol Manual)
    51%
    Mulai

    Rp12.999.900

    MAXPUL Rotation Type Stainless Steel Winch (Electropolishing Processed) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -The stainless steel body is electrolytically polished on the surface, it is the basic type that uses the beauty of stainless steel.-Ship, food factory, clean room, etc.
    atribut:
    • Reduction Ratio: 1 : 1
    • Handle Length (Effective Max Value): 250mm
    • Wire Winding Amount: 5mmx35m
    • Maximum Capacity: 0.1t
    • Width x Depth x Height: 197x264x157mm
  5. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  6. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  7. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  8. H.H.H. Wire Cutoff Machine Load (Takel Trek Sling)
    Mulai

    Rp1.599.900

    H.H.H. Wire Cutoff Machine Load (Takel Trek Sling)
    atribut:
    • Material: Steel
    • Maximum Working Load (t): 0.5
    • Wire Length (m): 1.3
    • Suitable Replacement Wire: NT700
    • Dimension A (mm): 245
    • Dimension B (mm): 170
    • Dimension C (mm): 355 - 1255
    • Dimension D (mm): 16
    • Wire Diameter (mm): 6
  9. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp2.099.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  10. monotaro For Power Winch 2T (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    Mulai

    Rp719.900

    monotaro For Power Winch 2T (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    Deskripsi:
    To machine movement in the factory. Fence upright, wire to wire tension. To tighten the truck load. For leisure. Boat landing Car towing.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Type: Manual
    • Maximum Load (kN): About 10 (single use), about 20 (double use)
    • Maximum Load (kgf): About 1000 (single use), 2000 (double use)
    • Package Size (mm): About 118 x 635 x 75
    • Movement Distance (m): About 3
    • Wire Length (m): About 3.5 (single time), about 1.5 (double time)
    • Hook Opening (mm): 15
    • Applications: For leisure. Boat landing, car towing.
    • Wire Diameter (mm): 5.0
  11. Wipro Wire Rope Winch (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    Mulai

    Rp5.299.900

    Wipro Wire Rope Winch (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    atribut:
    • Efficient Length of Forward Handle (mm): 1200
Daftar Harga maxpull winch Terbaru October 2026
MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)Rp1.199.900
MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Rp4.899.900
MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Rp5.799.900
MAXPUL Rotation Type Stainless Steel Winch (Electropolishing Processed) (Alat Derek Manual / Katrol Manual)Rp12.999.900
monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Rp1.199.900
Wipro Hand Winch Single Gear with Wire Rope (Alat Derek Manual / Katrol Manual)Rp349.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
Come Up Electric Winch (Alat Derek Elektrik / Katrol Listrik)Rp18.999.900
Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.899.900
H.H.H. Wire Cutoff Machine Load (Takel Trek Sling)Rp1.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)